DESCRIPTION

  • Cleans and brightens surfaces easily and safely
  • Dilution rate of 1:256
  • High productivity cleaning, rinsing not required
  • Meets daily cleaning needs
  • Meets the Green Seal™ environmental standard
  • Multiple dilutions for different applications
  • Use on floors, walls, washable surfaces and carpets
  • Uses proprietary Accelerated Hydrogen Peroxide® technology

Diversey Alpha-HP® Multi-Surface Cleaner

D3401512

Size:

2.5 L

SPECIFICATIONS

Collection
Alpha-HP®
Color Finish
Clear
SCAQMD Compliant
No
Size
2.5 L
Type
Multi-surface cleaner

Starting at
$50.99
EACH
  • QUANTITY

DOCUMENTS