DESCRIPTION

  • Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L)
  • Concentrated neutral cleaner formulated for floors and other hard surfaces
  • Dilution rate of 1:256
  • Does not dull floors and requires no rinsing
  • Does not need rinsing
  • Low-foaming formula allows for less emptying of recovery tanks

Diversey Stride® Citrus Neutral Cleaner Neutral Citrus Cleaner

D95122613

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Stride® Citrus Neutral Cleaner
Color Finish
Orange
Size
1.4 L
Type
Floor Cleaner

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$75.06
EACH
  • QUANTITY

DOCUMENTS