• Cart

DESCRIPTION

  • Citrus neutral cleaner
  • Cleans nearly all washable surfaces
  • Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L)
  • Does not need rinsing
  • Low-foaming formula allows for less emptying of recovery tanks
  • Non-alkaline formulation dries film-free

Diversey Stride® Neutral Citrus Floor Cleaner

D90390

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Stride®
Color Finish
Orange
Size
1 gal
Type
Floor Cleaner

Starting at
$9.59
EACH
  • QUANTITY

DOCUMENTS