DESCRIPTION

  • Cleans nearly all washable surfaces
  • Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L)
  • Does not dull floors and requires no rinsing
  • Low-foaming formula allows for less emptying of recovery tanks
  • Non-alkaline formulation dries film-free

Diversey Stride® Citrus Neutral Floor Cleaner

D93063390

Size:

5 L

SPECIFICATIONS

Collection
Stride® Citrus
Color Finish
Orange
Size
5 L
Type
Floor Cleaner

Starting at
$79.99
EACH
  • QUANTITY

DOCUMENTS