DESCRIPTION

  • Cleans, disinfects, deodorizes and controls mildew on hard surfaces
  • Effective against HIV-1
  • Includes six 32 oz bottles
  • Kills pseudomonas, staph and salmonella germs

Diversey Vanish® Non-Acid Bowl and Bathroom Cleaner

DIV90158

Size:

32 oz

SPECIFICATIONS

Collection
Vanish®
Color Finish
Blue
SCAQMD Compliant
No
Size
32 oz
Type
Cleaner

Starting at
$6.36
EACH
  • QUANTITY

DOCUMENTS