1 gal Acrylic Floor Sealer
Over & Under® 1 gal Acrylic Floor Sealer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Penetrates and protects tiles
- Easily removed with all Diversey™ strippers
- Seals pores in tiles, creating a smoother surface for improved finish, durability, gloss and adhesion
- Sealer for all finishes used on resilient flooring such as vinyl, vinyl composition, linoleum and asphalt tile
- Non-solvenated, suitable for use on a wide range of flooring
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Over & Under®
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Size:
- 1 gal
- Type:
- Floor Sealer