Diversey

Oxivir® 1 gal Ready-to-use One Step Disinfectant Cleaner (Case of 4)

Part #D100898636

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-step cleaner/disinfectant powered by AHP(R) technology
  • Effective against key pathogens – TB, MRSA, Norovirus and VRE
  • Kills HBV, HCV and HIV in 1 minute
  • No VOCs, no added fragrance and no NPEs
  • Clean and disinfect high-touch surfaces in just one minute
  • Compatible with most hard, non-porous surfaces and is a 30 second soft-surface sanitizer
  • Tuberculocidal in 5 minutes and Fungicidal in 10 minutes
  • Environmentally responsible – active ingredient breaks down to oxygen and water

Specifications

Collection: Oxivir®

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 1 gal

Type: Cherry Almond