1 gal One-Step Disinfectant Cleaner Concentrate (Case of 4)
Oxivir® Five 16 1 gal One-Step Disinfectant Cleaner Concentrate (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Kills MRSA ,VRE and Norovirus and Canine Parvovirus
- Based on proprietary hydrogen peroxide technology (AHP®)
- Disinfects in 5 minutes at 1:16 dilution
- Excellent surface safety
- HMIS ratings are all zeros
Documents
Specifications
- Application:
- Hard Surface, Hospitals, Hotels, Non-porous Surfaces, Schools
- Capacity:
- 1 gal
- Collection:
- Oxivir® Five 16
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:16 - 1:256
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Liquid Concentrate
- Size:
- 1 gal