DESCRIPTION

  • Durable black floor finish is specifically designed for black plank asphalt floor care program
  • Excellent durability
  • Offers great resistance to dirt embedment, scratching, scuffing, and marking
  • Provides a high gloss coating and offers great appearance

Diversey Blackjack™ Plank Floor Finish in Black

D914642

Size:

SPECIFICATIONS

Application
Black Plank Asphalt Flooring
Collection
Blackjack™
Color Finish
Black
Size
5 gal
Type
Floor Finish

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS