9.7 oz. Lemon Fragrance Pledge Furniture Spray
This product has been replaced by
Manufacturer Part #671301
9.7 oz. Lemon Fragrance Pledge Furniture Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pledge® is ideal for the heavy traffic in commercial, industrial, and institutional buildings
- Pledge® adds a "like new" sheen to cabinets, paneling, baseboards, vinyl and leather, as well as all fine wood furniture
- The dust block formula leaves no polish or waxy build-up Pledge® reduces dust accumulation to help preserve and maintain the beauty of your surfaces
- Cleans, conditions and protects in 1 quick and simple step
- Simple and easy to use ready-to-use aerosol
- Pledge® not only moisturizes wood, but its crisp, clean lemon scent makes it a pleasure to use
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Indoor Outdoor:
- Indoor
- Product Type:
- Furniture Polish
- Size:
- 9.7 oz