DESCRIPTION

  • Long-lasting, high gloss sealer/finish specifically formulated for stone floors
  • Offers excellent adhesion to new or worn stone flooring
  • One-product solution for multiple stone substrates, including marble, terrazzo, granite, slate, quarry tile, brick, unglazedceramic, Mexican tile, and others
  • Product seals and finishes, can be applied, maintained and removed like any conventional finish

Diversey Plaza Plus™ Plus Floor Sealer Finish

D5104933

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Plaza Plus™
Color Finish
White
Size
5 gal
Type
Floor Finish

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$160.39
EACH
  • QUANTITY

DOCUMENTS