Floor Finish Application System in Grey

You last purchased this on
 
Diversey

ProSpeed® Floor Finish Application System in Grey

This product requires certification to purchase.
You last purchased this on
 
Diversey

ProSpeed® Floor Finish Application System in Grey

  • Fast #
  • Part #SLHD4972114
  • Item #5051657
  • Manufacturer Part #4972114
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything that touches the finish is disposable
  • Easy to learn to use
  • Ergonomic design
  • Simple delivery system for the 2.5 L bag-in-box of finish
  • Everything required to apply floor finish is in the case of finish
  • Light and portable
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
ProSpeed®
Color Finish Name:
Grey
Length:
60-1/2 in
Size:
2.5 L
Type:
Floor Finish Applicator