2.5 L All Purpose Cleaner
Revive® Plus 2.5 L All Purpose Cleaner
Frequently Purchased Together
Product Details
- J-Fill size: 2.5 L
- Citrus Scent
- Powerful cleaner that rejuvenates floors and enhances gloss
- Floors stay cleaner longer
- Maintains Gloss with unique formula designed to repair microscopic scratches
Documents
Specifications
- Application:
- BSC, Education, Government, Healthcare
- Brand Model Compatibility:
- J-Fill™ Dispensing System
- Collection:
- Revive® Plus
- Color Finish Name:
- Clear, Red
- Dilution Rate:
- 1:256 - 1:512
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Citrus
- RPM:
- 1500
- Size:
- 2.5 L
- Temperature Range:
- 6 to 35 Deg C
- UL Listed:
- No