Snapback™ 1 gal Snapback UHS Floor Restorer

Part #MMRD04134  |  Item #5051675  |  Manufacturer Part #04134.

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mop-on UHS finish restorer
  • Helps maintain a continuous "wet look" floor - polymer-based product fills in scratches and scuffs
  • Enhances floor appearance - "pops" the gloss when burnished with any UHS equipment
  • Cost-effective - dilutes 1:4 with water and prevents finish build-up

Specifications

Application: Commercial, Residential

Collection: Snapback™

Color Finish: Blue

Color Finish Category: Blues

Product Type: Floor Finish

Size: 1 gal