DESCRIPTION

  • Cost-effective - dilutes 1:4 with water and prevents finish build-up
  • Enhances floor appearance - "pops" the gloss when burnished with any UHS equipment
  • Helps maintain a continuous "wet look" floor - polymer-based product fills in scratches and scuffs
  • Mop-on UHS finish restorer

Diversey Snapback™ Snapback UHS Floor Restorer

D04134

Size:

1 gal

SPECIFICATIONS

Application
Commercial, Residential
Collection
Snapback™
Color Finish
Blue
Size
1 gal
Type
Floor Finish

Starting at
$34.37
EACH
  • QUANTITY

DOCUMENTS