1000ml Lotionized Soap
Soft Care® 1000ml Lotionized Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 liter bag in box
- Provides gentle yet effective cleaning
Specifications
- Application:
- Restrooms, Office
- Collection:
- Soft Care®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Lotion Soap
- Size:
- 1000 mL
- UL Listed:
- No