Soft Care® Foam Select® 800ml Foam Antibacterial Hand Soap

Part #D5930637  |  Item #7483675

Call for Pricing

Size:

800 mL

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Kills many organisms such as Staph, Ecoli and Salmonella in 15 to 30 seconds
  • Effective for use in hospitals, nursing homes or anywhere an antibacterial soap is needed
  • Gentle on skin
  • For use on hands
  • Colorless with no scent

Documents

Specifications

Application: Commercial

Collection: Soft Care® Foam Select®

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Hand Soap

Size: 800 mL