DESCRIPTION
- Formulated to remove the toughest soils
- Non-butyl, heavy-duty spray and wipe cleaner
- Ready to use
Diversey Speedball 2000™ 32 oz. 1 qt All-Purpose Cleaner
D95891164
Size:
1 qtSPECIFICATIONS
- Collection
- Speedball 2000™
- Color Finish
- Purple
- SCAQMD Compliant
- No
- Size
- 1 qt
- Type
- Multi-surface cleaner