This product requires certification to purchase.

1.5 L Ready to Use Cleaner in Red (Case of 2)

Diversey

Spitfire® 1.5 L Ready to Use Cleaner in Red (Case of 2)

  • Fast #
  • Part #DVO95891201
  • Item #9203467
  • Manufacturer Part #DVO95891201
4.8 out of 5 Customer Rating
Brand image
Diversey

Spitfire® 1.5 L Ready to Use Cleaner in Red (Case of 2)

  • Fast #
  • Part #DVO95891201
  • Item #9203467
  • Manufacturer Part #DVO95891201
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Powerful cleaner that works on the toughest dirt, grime and stains on a wide variety of surfaces
  • Super-strength formula eliminates grease, petroleum and food soils
  • Pennies per gallon
  • Just spray and wipe
  • Cleans a wide variety of soils
  • Leaves no residue
  • Dilution rate of 1:16
  • Heavy duty formula removes toughest grease, oil, tire marks, ink, graffiti, and heel marks without leaving residue or streaks behind
  • Conveniently available in ready-to-use
  • Red in color with fresh pine scent
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Package Quantity
Case of 2
Size
1.5 L
Weight
50.7 oz
Characteristics & Features
Collection
Spitfire®
Color Finish Name
Red
Material
Liquid
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Degreaser, Surface Cleaner
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner
UPC
807174528251