32 oz. Neutral Cleaner, Citrus Scent, 6 Per Case

You last purchased this on
 
Diversey

Stride® 32 oz. Neutral Cleaner, Citrus Scent, 6 Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Stride® 32 oz. Neutral Cleaner, Citrus Scent, 6 Per Case

  • Fast #
  • Part #D903909
  • Item #8966954
  • Manufacturer Part #903909
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low-foaming formula allows for less emptying of recovery tanks and increased productivity
  • Neutral pH formulation that does not require rinsing and dries film-free
  • Concentrated formulations deliver economical cleaning performance
  • Cleans nearly all washable surfaces
  • Versatile formula that performs in a variety of application methods such as an auto scrubber, spray and wipe and mop and bucket
  • For use as a daily and general cleaner
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Stride®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Dilution Rate:
1:128 - 1:768
Green Seal Certified:
Yes
Material:
Liquid
Odor:
Yes
Package Quantity:
6 Per Case
Product Type:
Floor Cleaner
Size:
32 oz
Type:
Citrus Scent
UL Listed:
No
Weight:
13.8 lb