5 gal Neutral Citrus Cleaner
Stride® 5 gal Neutral Citrus Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low-foaming formula allows for less emptying of recovery tanks and increased productivity
- Neutral pH formulation that does not require rinsing and dries film-free
- Concentrated formulations deliver economical cleaning performance
- Versatile formula that performs in a variety of application methods such as an auto scrubber, spray and wipe and mop and bucket
- For use as a daily and general cleaner
Documents
Specifications
- Application:
- Residential, Commercial
- Capacity:
- 5 gal
- Collection:
- Stride®
- Color Finish Name:
- Orange
- Dilution Rate:
- 1:32 - 1:128
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Liquid, Citrus
- Size:
- 5 gal