Stride® Citrus Neutral Cleaner 60ml Concentrated Neutral Floor Cleaner (Case of 2)

Part #D100828356  |  Item #7468954  |  Manufacturer Part #100828356

$16.12 per CASE

Size:

60 mL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • A neutral cleaner concentrate formulated for everyday cleaning of floors and other hard surfaces
  • This product does not dull floor finishes, and does not require rinsing to deliver labor savings
  • General purpose cleaner for hard surfaces
  • Neutral in pH
  • Environmentally preferred
  • Non-alkaline formulation dries film-free, no rinsing required
  • Orange in color with a citrus scent

Documents

Specifications

Application: Hard Surface

Collection: Stride® Citrus Neutral Cleaner

Color Finish: Orange

Package Quantity: Case of 2

Size: 60 mL

UL Listed: No