1 gal Dishwashing Rinse (Case of 4)
Suma® 1 gal Dishwashing Rinse (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives streak and spot free results
- Low foaming action for more efficient operation
- Ensures quick drying
Documents
Specifications
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:2500 - 1:5000
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Surfactant
- Size:
- 1 gal
- Style Name:
- Suma®