Diversey

Suma® 1 gal Freezer Floor Cleaner

Part #D948030

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freezer floor cleaner
  • Size: 1 gal
  • Color: blue

Documents

Specifications

Application: Food Service, Healthcare, Retail

Collection: Suma®

Color Finish: Blue

Dilution Rate: Ready to Use

Size: 1 gal

Type: HP345090

UL Listed: No