5 gal Rinse Aid
Suma® 5 gal Rinse Aid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise dosing ensures consistent sparkling results, coupled with real cost control
- Mid-range rinse aid especially for hard water conditions
- Ensures that even problem water sheets off glasses and ware, allowing rapid drying without water spots or difficult mineral deposits
- 5 gallon pail
- Color: Red
- Scent: Characteristic
- pH Dilution: 8.5
- pH Concentration: 8.5
Specifications
- Collection:
- Suma®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 5 gal