5 gal Rinse Aid
Suma® Select A7 5 gal Rinse Aid
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls hard water scale, prevents staining and improves rinsability - Suitable for a wide range of warewashing machines (Not for use on aluminum of soft metals)
- Concentrated formulation gives excellent cost in use with low foaming action for more efficient operation
- Premium concentrated low foam general purpose rinse additive for machine warewashing
- pH (Concentrated/Diluted): 8 - 7.5
- Use 1.0 mL to 2.5 mL per liter (0.128 to 0.32 ounce/gal.) of water
- Designed For: Healthcare, food service, education and lodging industries
- Ensures quick drying and gives streak and spot-free results
- Feed automatically into the dishmachine using a Diversey dispensing system
- Size: 5 gallon pail
- Color/Appearance: Blue Surfactant
Documents
Specifications
- Application:
- Washing Machines
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:5000 - 1:10000
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Surfactant
- Size:
- 5 gal
- Style Name:
- Suma® Select A7