Suma® Tray Glide™ 5 gal Heavy-Duty Conveyor System Lubricant

Part #D101100469  |  Item #8032420  |  Manufacturer Part #101100469

Call for Pricing per PAIL

Size:

5 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Foodservice

CARB OTC LEED Compliant: No

Collection: Suma® Tray Glide™

Color Finish: Yellow

Dilution Rate: 1:85 - 1:128

NSF Certified: No

Product Type: Conveyer Lube

Size: 5 gal

Type: Fatty Acid