This product requires certification to purchase.

100 ft. Plastic Absorbent Strip

You last purchased this on
 
Diversey

TASKI® Zorba® Leak Lizard 100 ft. Plastic Absorbent Strip

  • Fast #
  • Part #DD7523269
  • Item #7481956
  • Manufacturer Part #D7523269
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

TASKI® Zorba® Leak Lizard 100 ft. Plastic Absorbent Strip

  • Fast #
  • Part #DD7523269
  • Item #7481956
  • Manufacturer Part #D7523269
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A highly absorbent disposable strip that can be used to control leaks and spills in a wide range of application areas
  • No special training or equipment required
  • Absorbs condensation
  • Reduce property damage due to leaks and spills
  • Requires Certification

Documents


Specifications

Application:
Chiller Cabinets, Floor Stripping, Hospital Room, Kitchen, Swimming Pools
Collection:
TASKI® Zorba® Leak Lizard
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Length:
100 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Absorbent Strip
Size:
100 ft x 4-1/8 in
Width:
4-1/8 in