DESCRIPTION

  • Exceptional resistance to scratching, scuffing and black heel marks
  • No special applicator or equipment required
  • Non-yellowing, excellent clear color retention
  • Provides excellent initial gloss and gloss retention, even with fewer coats
  • Requires fewer initial coats and typically only a single coat when recoating to achieve a high gloss appearance level

Diversey Timesaver SR® Ultra Floor Finish

D5104984

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Timesaver SR®
Color Finish
White
Size
5 gal
Type
Floor Finish

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS