Vaseline® Total Moisture® 20.3 oz. Body Lotion (Case of 6)

Part #DCB079001  |  Item #7469391  |  Manufacturer Part #CB079001

$67.44 per CASE

Size:

20.3 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Clean feel formula combines pure oat extract and strays
  • 3 multi-layer moisture, infusing moisture at the top, core and deep down layers of skin
  • Non-greasy, fast absorbing formula leaves skin feeling silky smooth and comfortable
  • Enriched with Vitamin E and minerals to give skin essential moisture where it needs it most
  • 20.3 fluid ounces

Documents

Specifications

Collection: Vaseline® Total Moisture®

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Body Lotion

Size: 20.3 oz

Type: Light Scent

UL Listed: No