1.5 L Disinfectant Cleaner
Virex® II 256 1.5 L Disinfectant Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-step quaternary disinfectants cleaner and deodorant to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities
- Provides broad spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more
- Meets OSHA's bloodborne pathogen standards for HBV and HIV
- Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes
- Mild minty scent
- Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
- Highly concentrated quaternary formula provides excellent 1-step, cost effective cleaner and disinfection
Documents
Specifications
- Application:
- Disinfectant Cleaner
- Collection:
- Virex® II 256
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:256
- Material:
- Liquid
- Product Type:
- Disinfectant Cleaner
- SCAQMD Compliant:
- No
- Size:
- 1.5 L