Diversey

Virex® II 256 2.5 L Disinfectant Cleaner

Part #D04329  |  Manufacturer Part #04329.

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets OSHA's bloodborne pathogen standards for HBV and HIV
  • One-step quaternary disinfectants cleaner and deodorant to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities
  • Provides broad spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more
  • Highly concentrated quaternary formula provides excellent 1-step, cost effective cleaner and disinfection
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
  • Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes
  • Mild minty scent

Documents

Specifications

Application: [Disinfectant Cleaner, Non-Porous Surfaces]

Collection: Virex® II 256

Color Finish: Blue

Dilution Rate: 1:256

Material: Liquid

SCAQMD Compliant: No

Size: 2.5 L

Type: Disinfectant Cleaner