DESCRIPTION

Diversifoam Products 2 x 48 in. Certifoam Insulation Sheet

DC40UIK4896

Length:

SPECIFICATIONS

IsAcceptableImage
Length
96 in
Material
Plastic
Material Type
Polystyrene
Thickness
2 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY