DESCRIPTION

Diversifoam Products 2 x 48 in. Insulation Sheet

DC25UIK4896SE

Length:

SPECIFICATIONS

Length
96 in
Material
Plastic
Material Type
Polystyrene
Thickness
2 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY