DESCRIPTION

Diversitech ClearVue™ 0-22 Ft. Variable Speed Lift Condensate Pump

DIVIQP120

Volts:

120V

SPECIFICATIONS

AMP
1.9
Collection
ClearVue™
Depth
12-1/4 in
Flow Rate
96 gph
Height
8 in
Material
Stainless Steel
Maximum Feet of Head
22
Maximum Pressure
5.2 PSI
Maximum Temperature
160
Power Source
Electric
Volts
120V
Width
6 in

Starting at
$166.36
EACH
  • QUANTITY

DOCUMENTS