0 - 220F Pocket Thermometer
0 - 220F Pocket Thermometer
Package Quantity Info:
EA: 1 IP: 12 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1% accuracy full scale
- Plastic pocket sheath included
- Adjustable for recalibration
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 1 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Temperature Range:
- 0 to 220 Deg F