DESCRIPTION

  • Convenient cardboard dispenser
  • Galvanized duct strap
  • Solid strapping, easy to drill or nail

Diversitech 1-1/2 in. 30 Gauge Hanging Strap

DIV710003

Length:

100 ft

SPECIFICATIONS

Coating
Galvanized
Color Finish
Silver
Fits Pipe Size
1-1/2 in
Gauge
30
Length
100 ft
Material
Metal
Width
1-1/2 in

Starting at
$43.99
EACH
  • QUANTITY