DESCRIPTION

  • 100% waterproof, but can also be used dry for sanding by hand or with portable tools
  • Easy to use
  • Exceeds industry standards for abrasive cloth
  • Most effective where clogging is a problem, such as soft materials
  • Works wet or dry

Diversitech 1-1/2 in. Open Mesh Sand Cloth

DIVSCM5

Length:

SPECIFICATIONS

Color Finish
Brown
Length
5 yd
Material
Aluminum Oxide
Width
1-1/2 in

Starting at
$13.8
EACH
  • QUANTITY