DESCRIPTION

Diversitech The Hurricane Pad™ 1-1/4 x 6-1/2 x 5-1/4 in. Hurricane Pad Attachment Bracket

DIVHC1

Package Quantity:

Pack of 4

SPECIFICATIONS

Collection
The Hurricane Pad™
Color Finish
Grey
Height
1-1/4 in
Length
6-1/2 in
Material
Steel
Package Quantity
Pack of 4
Width
5-1/4 in

Starting at
$11.2
per PACK
  • QUANTITY