DESCRIPTION

  • Durable, nylon construction to help meet tough construction job conditions
  • Lightweight and easy to use
  • Use for construction, maintenance and assembly-line operations
  • Use to hold harnesses, cables and tubing

Diversitech 1-1/8 in. Assorted Cable Clamp

DIVWCA1

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
1-1/8 in
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 26

Starting at
$4.31
per PACK
  • QUANTITY