1-1/2 in. Knockout Stainless Steel Electric Box

You last purchased this on
 
DiversiTech®

1-1/2 in. Knockout Stainless Steel Electric Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1-1/2 in. Knockout Stainless Steel Electric Box

  • Fast #
  • Part #DIV620403
  • Item #1790506
  • Manufacturer Part #620-403
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL listed
  • 1/2" knockouts
  • Constructed of high quality steel
  • Easy to install
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-1/2 in
Elbow Degree:
90 DD
Height:
1-3/4 in
Material:
Steel
Origin:
Domestic
Type:
DIV620403
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
4 in