DESCRIPTION

  • Easy to use and install
  • Secures EMT conduit to surfaces for greater load bearing
  • Suitable for indoor or outdoor use
  • UL and CSA listed
  • Zinc-plated steel resists corrosion

Diversitech 1/2 in. EMT Set Screw Coupling

DIV625810

Material:

SPECIFICATIONS

End Connection 1
EMT
End Connections
EMT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY