DESCRIPTION

  • Cable staples for NMB Cable (Romex) and Copper Insulated Staples for thermostat wire

Diversitech 1/2 in. Romex Staples

DIV625183

SPECIFICATIONS

Brand Model Compatibility
Romex Wire
Color Finish
Grey
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Width
1/2 in

Starting at
$4.97
per PACK
  • QUANTITY