DESCRIPTION

  • A convenient low cost port for refrigeration servicing
  • DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking

Diversitech 1/4 x 3/16 in. OD x ID Extension Tube

DIVVAX4

Material:

SPECIFICATIONS

Inside Diameter
3/16 in
Material
Copper
Outside Diameter
1/4 in
Package Quantity
Pack of 6

Starting at
$20.59
per PACK
  • QUANTITY