DESCRIPTION

  • Corrugated on both sides and laminated to the cork center
  • Designed to withstand 50 psi
  • Made with the highest quality elastomeric oil resistant padding

Diversitech 6 x 6 in. Rubber Anti-Vibration Pad

DIVMP6

Height:

3/8 in

SPECIFICATIONS

Color Finish
Black
Height
3/8 in
Length
6 in
Material
Rubber
Width
6 in

Starting at
$3.29
EACH
  • QUANTITY