DESCRIPTION

  • Left handed model
  • The ergonomic design allows for easier cutting in tight places, improved safety by elevating hands above metal working surfaces and increase wrist range motion
  • This snip significantly improves sheet metal cutting

Diversitech 1.5 in. Aviation Left Cutting Snip Upright

DIV5406900L

Material:

Metal

SPECIFICATIONS

Blade Length
1-1/2 in
Color Finish
Grey, Red
Direction of Cut
Left
Material
Metal

Starting at
$64.53
EACH
  • QUANTITY