DESCRIPTION

  • Constructed of high quality steel
  • Easy to install
  • Includes mounting screws
  • UL listed

Diversitech 1-7/8 in. Deep Single Handy Box

DIV620201

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Silver
Depth
1-7/8 in
Height
4 in
Material
Stainless Steel
UL Listed
Yes
Width
1-3/4 in