DESCRIPTION

  • Fits well around valves and fittings
  • Provides superior performance and durability
  • Use on hot or cold pipes to stop condensation and drips

Diversitech Foam Insulation Tape

DIV69718

Length:

30 ft

SPECIFICATIONS

Application
Pipe
Color Finish
Black
Length
30 ft
Material
Plastic
Material Type
Polymer
Thickness
1/8 in
Type
Insulation Tape
UL Listed
No
Width
2 in

Starting at
$13.16
EACH
  • QUANTITY