DESCRIPTION

  • Abrasion and weather resistant.
  • Measures 3/4in. x 66 ft.
  • This 7 mil premium grade electrical vinyl tape stretches to conform to virtually any shape that requires color-coded insulation.

Diversitech 1 in. Electric Tape in Green

DIVET35G

Length:

60 ft

SPECIFICATIONS

Color Finish
Green
Length
60 ft
Width
1 in

Starting at
$16.96
EACH
  • QUANTITY