DESCRIPTION

  • Double ball joint links swivel mirrors for viewing to 360°
  • Extends 8-1/2"
  • Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
  • Moves freely, holds desired position
  • Telescopic inspection mirror with 1" x 2" oval mirror

Diversitech 1 in. Telescopic Mirror

DIVM5

Length:

8-1/2 in

SPECIFICATIONS

Color Finish
Red, Silver
Height
1 in
Length
8-1/2 in
Material
Glass, Steel

Starting at
$12.52
EACH
  • QUANTITY